Beli kamera canon eos di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  2. SMALLRIG Camera Cage
    Mulai

    Rp569.900

    SMALLRIG Camera Cage
    Deskripsi:
    SmallRig Sony A6000/A6300/A6500 ILCE-6000/ILCE-6300/ILCE-A6500/Nex-7 Camera Cage 1661 is a formfitting aluminum exoskeleton that protects your camera and offers mounting options to attach accessories. With the camera in the cage, you still have access to the SD card slot, battery compartment, and all camera controls.The built-in shoe mount is used to connect light accessories, such as a microphone, EVF mount and more. A 1/4’’-20 threaded hole at the front enables it to attach to 15mm Micro Rod with 1/4'' Thread 915 for follow focus. For a handheld shoot, adding a top handle is a good choice. This cage is also compatible with Sony A6500 Wooden Handgrip 1970. It enables it to mount HDMI Cable Clamp 1822 to protect the HDMI port. Besides, you can purchase Metabones Lens Adapter Support 1787 to protect lens port due to the long and heavy lens pressure. The front of the cage is designed for anti-twisting and excellent heat dissipation, beneficial for a more enjoyable shoot.For external accessories, optional cold shoe 2060 is availableCompatibility:A6500/A6300/A6000/ILCE-6500/ILCE-6300/ILCE-6000/NEX7Package Includes:1 x Cage1 x 1/4''-20 Screw
  3. Canon Canon Camera Battery Charger LC Series
    Mulai

    Rp1.199.900

    Canon Canon Camera Battery Charger LC Series
    Deskripsi:
    This is a charger (direct outlet type) exclusively for the battery pack LP-E17. Charging time is approximately 2 hours.
    atribut:
    • AS ONE Part Number: 64-9619-75
    • Applicable battery: LP-E17
    • Compatible Camera: EOS 9000D/EOS 8000D/EOS Kiss X9i/EOS Kiss X9/EOS Kiss X8i/EOS M3/EOS M5/EOS M6
    • Mass (g): About 85
  4. Canon Canon Camera Battery Charger LC Series
    Mulai

    Rp1.199.900

    Canon Canon Camera Battery Charger LC Series
    Deskripsi:
    This is a charger (direct outlet type) exclusively for the battery pack LP-E12. Charging time is approximately 2 hours.
    atribut:
    • AS ONE Part Number: 64-9619-74
    • Applicable battery: LP-E12
    • Compatible Camera: EOS M / EOS M2 / EOS M10 / EOS M100 / EOS Kiss X7
  5. Canon Canon Camera Battery Charger LC Series
    Mulai

    Rp1.299.900

    Canon Canon Camera Battery Charger LC Series
    Deskripsi:
    This is a charger (direct outlet type) exclusively for the battery pack LP-E6/LP-E6N. Charging time is approximately 2 hours and 30 minutes.
    atribut:
    • AS ONE Part Number: 64-9619-71
    • Applicable battery: LP-E6
    • Compatible Camera: EOS 5Ds / 5DsR / 60Da / 60D / 6D / 7D / 5DMark II / 5DMark III / 70D/ 80D
    • Mass (g): About 130
  6. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  7. TTArtisan Camera Lens
    Mulai

    Rp1.099.900

    TTArtisan Camera Lens
    Deskripsi:
    F2 Large Aperture Shoot sarry skyUsually a fisheye lens is always matched with bright F/2.8 maximum aperture, but we do our best to finally develop the first fisheye lens with larger aperture F2, which supports working in difficult lighting conditions with greater light intake, especially shooting the starry sky.Circular Fisheye CreationWhile this lens is designed for APS-C sensors, full frame users can also use it to take circular fisheye images.Landscape PhotographyUltra-wide lens help you capture more beauty. TTArtisan 7.5mm f/2 fisheye lens design renders a 180° angle of view to produce a distinct visual appeal characterized by dramatic distortion and a creative depiction of space, which helps you take wide and innovative landscape photos.Portrait PhotographyUltra-wide lens help you capture more beauty. TTArtisan 7.5mm f/2 fis
  8. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  9. Canon Genuine Interface Cable
    Mulai

    Rp439.900

    Canon Genuine Interface Cable
    Deskripsi:
    A USB connection cable for connecting the camera to a printer or PC.
    atribut:
    • Length (m): About 1.0
    • AS ONE Part Number: 64-9618-32
    • Suitable Model: PowerShot series: SX730 HS, G9 X Mark II, SX620 HS, G7 X Mark II, SX720 HS, G9 X, G5 X EOS M series: EOS M5/EOS M6/EOS Kiss M
  10. Canon DC coupler DR-E6P
    Mulai

    Rp2.499.900

    Canon DC coupler DR-E6P
    Deskripsi:
    This is the successor to the DC coupler DR-E6, and is a DC coupler that can be used with all cameras that use LP-E6 series batteries. It can be used in combination with the USB power adapter PD-E2 and has a USB Type-C input terminal.*The USB power adapter PD-E1 cannot be used in combination with . *Although we cannot guarantee that all operations will work, the manufacturer has confirmed the operation of the following products for charging and power supply. *As of July 2024, the following PD adapter and Type-C cable combinations can be used. * PD adapter: ANKER Nano II 65W (A2663), Type-C cable: Canon IFC-100U / ANKER PowerLine III Flow USB-C & USB-C cable 1.8m (A8553) / ANKER PowerLine III Flow USB-C & USB-C cable 0.9m (A8552)
    atribut:
    • Suitable Models: EOS R5 Mark II,EOS R5,EOS R5 C,EOS R6 Mark II,EOS R6,EOS R7,EOS 5Ds,EOS 5Ds R,EOS 5D Mark III,EOS 5D Mark II,EOS 6D,EOS 7D Mark II,EOS 7D,EOS 80D,EOS 70D,EOS 60D,EOS 60Da
  11. Canon Eyecup ER-kE
    Mulai

    Rp1.699.900

    Canon Eyecup ER-kE
    Deskripsi:
    This is a "large eyecup" that is compatible with the gaze input function of the EOS R5 Mark II. The eyecup's eyepiece is made of silicone rubber, the same as the ER-hE eyecup for the EOS R3. By suppressing the effects of external light that can impede gaze detection, it stabilizes gaze input during gaze input and improves visibility during normal shooting. In addition, there is a strap attachment hole on the back, which can be connected to the camera's strap attachment with a thin, commercially available string to prevent it from falling off the camera if it is accidentally removed.
    atribut:
    • Suitable Models: EOS R5 Mark II
  12. Canon Body cap
    Mulai

    Rp68.900

    Canon Body cap
    Deskripsi:
    A cap that protects the mount of the camera body when the lens is removed from the EOS body (EF-M mount) for storage and transportation.
    atribut:
    • Suitable Models: M,M2,M3,M5,M6,M10,M100,Kiss M
  13. Canon Eyecup ER-i
    Mulai

    Rp729.900

    Canon Eyecup ER-i
    Deskripsi:
    This is the standard eyecup that comes with the EOS R1.
    atribut:
    • Suitable Models: EOS R1
  14. Canon Eyecup ER-iE
    Mulai

    Rp1.799.900

    Canon Eyecup ER-iE
    Deskripsi:
    This is a "large eyecup" that is compatible with the EOS R1's gaze input function. The eyepiece of the eyecup is made of silicone rubber, the same as the ER-hE eyecup for the EOS R3. By suppressing the effects of external light that can impede gaze detection, gaze input is stabilized during gaze input and visibility is improved during normal shooting.
    atribut:
    • Suitable Models: EOS R1
  15. Canon Eye cup ER-h
    Mulai

    Rp439.900

    Canon Eye cup ER-h
    Deskripsi:
    Eyepiece mounting accessories, standard eyecup. The standard eyecup that comes with the EOS R3. It uses silicone rubber and is designed to fit easily when the face is pressed against it.
    atribut:
    • Compatible Camera: EOS R3
  16. Canon Eyecup ER-hE
    Mulai

    Rp1.299.900

    Canon Eyecup ER-hE
    Deskripsi:
    Eyepiece mounting accessory, large eyecup for EOS R3. It is recommended for applications that maintain line-of-sight input accuracy when wearing glasses, when backlight or light comes in from the side, or for shooting movies outdoors. 360 ° revolving with a click feeling is possible every 90 °. It is designed to fit easily by using silicone rubber.
    atribut:
    • Compatible Camera: EOS R3
  17. Canon Extension grip
    Mulai

    Rp2.199.900

    Canon Extension grip
    Deskripsi:
    Extension grip EG-E1, an accessory for EOS RP that enhances the holdability of photographers with large hands. Even when using a heavy telephoto lens, you can grip it more firmly. Equipped with a tripod screw hole, the tripod can be used as it is. In addition, you can replace the battery and SD card. The simple design of turning the dial to fix it makes it easy to remove.
    atribut:
    • Suitable Models: EOS RP
  18. Canon AC adapter
    Mulai

    Rp9.699.900

    Canon AC adapter
    Deskripsi:
    Used in combination with the DC coupler DR-E19 to drive the camera to AC
    atribut:
    • Suitable Models: EOS 1D X Mark II/1D X/1D Mark IV/1Ds Mark III/1D Mark III
  19. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
Daftar Harga kamera canon eos Terbaru October 2026
Canon Kamera DSLRRp7.799.900
Canon Digital SLR camera EOS 5D MarkIVRp96.999.900
SMALLRIG Camera CageRp569.900
Canon Canon Camera Battery Charger LC SeriesRp1.199.900
Canon Canon Camera Battery Charger LC SeriesRp1.199.900
Canon Canon Camera Battery Charger LC SeriesRp1.299.900
Canon Digital Camera CompactRp4.499.900
TTArtisan Camera LensRp1.099.900
Canon Ink Cartridge GI-790 (Tinta Printer)Rp129.900
Canon Genuine Interface CableRp439.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)